1/2in Nbsw Carbon Steel Y Strainer 800LB - 232-12

1/2in Nbsw Carbon Steel Y Strainer 800LB - 232-12

Order Code: ZT5386684SCopy

£249.99 Inc VAT (20%)
£259.993.5% off


Description

1/2" Socket Weld Female, Screwed Y Strainer, Class 800, Carbon Steel, Working Temperature -29 C to +425 C, Maximum Working Pressure 138 bar, FT Pro

Specifications for 1/2in Nbsw Carbon Steel Y Strainer 800LB - 232-12
  • Material
    Carbon Steel
  • Thread Type
    Socket Weld
  • Working Temperature
    29°C to +425°C
  • Maximum Working Pressure
    138bar
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome