NAU-1/2-3B-ISO Individual Sub-base - 10337 Valve Accessories

NAU-1/2-3B-ISO Individual Sub-base - 10337 Valve Accessories

Order Code: ZT5374403S

£69.99 Inc VAT (20%)


Description

Individual Sub-Base Nau-1/2-3B-Iso with Port Pattern As Per Din Iso 5599/1, External Dimensions As Per Vdma 24345, Connections Underneath. Conforms to Standard=Iso 5599-1, Product Weight=660 G, Mounting Type=With Through Hole, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G1/2, Festo

Specifications for NAU-1/2-3B-ISO Individual Sub-base - 10337 Valve Accessories
  • Material
    Die-cast Aluminium
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome