VZBA-3in-GG-63-T-22-F0710-V4V4T-PS180-R-9 - 1758078 Pneumatic Actuated Valves

VZBA-3in-GG-63-T-22-F0710-V4V4T-PS180-R-9 - 1758078 Pneumatic Actuated Valves

Order Code: ZT5376772SCopy

£2,499.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-3"-Gg-63-T-22-F0710-V4V4T-Ps180-R-9 Stainless Steel, with Single-Acting Actuator Daps, 2/2-Way, Nominal Width 3", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3, Festo

Specifications for VZBA-3in-GG-63-T-22-F0710-V4V4T-PS180-R-9 - 1758078 Pneumatic Actuated Valves
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Product Type
    Pneumatic Actuated Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome