Ball Valve Actuator Unit Vzbm-A-1/2"-Rp-25-F-3T-B2-Pb20 Brass, with Single-Acting Actuator Dfpd 3/2-Way, Nominal Width 1/2", Pn25, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/2, Festo
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy