LRLL-1/8-QS-4 Diff Press Reg - 153499

LRLL-1/8-QS-4 Diff Press Reg - 153499

Order Code: ZT5374706SCopy

£51.99 Inc VAT (20%)
£53.993.5% off


Description

Differential Pressure Regulator Lrll-1/8-QS-4 without Manometer, with Male Thread and Qs Plug Connector. Controller Function= (* Differential Pressure, Constant, * with Return Flow) , Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=Qs-4, Mounting Type=Threaded, Nominal Flow Rate Open=100 L/Min, Festo

Specifications for LRLL-1/8-QS-4 Diff Press Reg - 153499
  • Material
    PBT-Reinforced
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Thread Gender
    Male
  • Outside Diameter
    4mm
  • Seal Material
    PTFE
  • Working Pressure
    2 to 6 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome