Specifications: Brand Collars MPN CL-22-FZ Material Steel ID - Inner Diameter 1.3/8 Inch OD - Outer Diameter 2.1/4 Inch Width .563 Inch Style Single Split Weight (kg) 0.23
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy