Specifications: Brand Collars MPN SP-4-SS (10) Material Stainless Steel ID - Inner Diameter 1/4 Inch OD - Outer Diameter 5/8 Inch Width 9/32 Inch Style Double Split Weight (kg) 0.01
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy