Applied for fastening the tapered bearing to the shafts with support (“backrest”) , where here the shaft should be threaded so that the nuts can push the sleeve against the bearing. They are sold independently and accessories (nut and washer) must be ordered separately.Material: Nodular BGFN 01, 02, 03 (base GGG50) , which is the option with the highest tensile strength. Specifications: Brand BGL MPN AH 3048 ID - Inner Diameter 220mm OD - Outer Diameter 260mm Width 116mm Weight (kg) 7.95
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy