1/2in BSP Fluid Level Gauge W/o ThermometerCentres 100mm - SEE84100

1/2in BSP Fluid Level Gauge W/o ThermometerCentres 100mm - SEE84100

Order Code: ZT5437889S

£299.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Liquid Level Gauge, EcoFit, Length 100mm, Sight Tube Material Polycarbonate, Fitting Material Brass Nickel Plated, Maximum Working Temperature +60°C, Pressure Atmospheric, Seetru

Specifications for 1/2in BSP Fluid Level Gauge W/o ThermometerCentres 100mm - SEE84100
  • Material
    Brass Nickel Plated
  • Product Type
    Hydraulic
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome