1/2in BSP Fluid Level Gauge W/o ThermometerCentres 750mm - SEE84750

1/2in BSP Fluid Level Gauge W/o ThermometerCentres 750mm - SEE84750

Order Code: ZT5438024S

£319.99 Inc VAT (20%)
£329.993% off


Description

1/2" BSP Parallel Male, Liquid Level Gauge, EcoFit, Length 750mm, Sight Tube Material Polycarbonate, Fitting Material Brass Nickel Plated, Maximum Working Temperature +60°C, Pressure Atmospheric, Seetru

Specifications for 1/2in BSP Fluid Level Gauge W/o ThermometerCentres 750mm - SEE84750
  • Product Type
    Hydraulic
  • Length
    750mm
  • Material
    Brass Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome