1/4in BSP Fluid Level Gauge W/o ThermometerCentres 500mm - SEE80500

1/4in BSP Fluid Level Gauge W/o ThermometerCentres 500mm - SEE80500

Order Code: ZT5437772S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

1/4" BSP Parallel Male, Liquid Level Gauge, EcoFit, Length 500mm, Sight Tube Material Polycarbonate, Fitting Material Brass Nickel Plated, Maximum Working Temperature +60°C, Pressure Atmospheric, Seetru

Specifications for 1/4in BSP Fluid Level Gauge W/o ThermometerCentres 500mm - SEE80500
  • Material
    Brass Nickel Plated
  • Product Type
    Hydraulic
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome