3/4in BSP Fluid Level Gauge W/o Thermometer Centres 4200mm - SEE22S4200P

3/4in BSP Fluid Level Gauge W/o Thermometer Centres 4200mm - SEE22S4200P

Order Code: ZT5436862SCopy

£4,699.99 Inc VAT (20%)


Description

3/4" BSP Parallel Male, Liquid Level Gauge, QuickMount, With Valve, Stainless Steel, Fitting, Centres 4200mm, Sight Tube Material Polycarbonate, Maximum Working Temperature +100°C, Maximum Working Pressure 14, Seetru

Specifications for 3/4in BSP Fluid Level Gauge W/o Thermometer Centres 4200mm - SEE22S4200P
  • Material
    Stainless Steel
  • Product Type
    Hydraulic
  • Maximum Working Temperature
    +100°C
  • Thread Gender
    Male
  • Thread Type
    BSPP
  • Maximum Working Pressure
    14bar
  • Centres
    4200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome