15 Ton Capacity Single Acting Cylinder 245mm Length - H1510

15 Ton Capacity Single Acting Cylinder 245mm Length - H1510

Order Code: ZT5418272SCopy

£1,029.99 Inc VAT (20%)


Description

15 Ton Capacity, General Purpose Single Acting Cylinder, 372mm Minimum Height x 626mm Maximum Height, 245mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 15 Ton Capacity Single Acting Cylinder 245mm Length - H1510
  • Product Type
    Hydraulic
  • Length
    245mm
  • Type
    Single Acting Cylinder
  • Maximum Height
    626mm
  • Minimum Height
    372mm
  • Maximum Working Pressure
    700bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome