15 Ton Capacity Single Acting Cylinder 305mm Length - H1512

15 Ton Capacity Single Acting Cylinder 305mm Length - H1512

Order Code: ZT5418360SCopy

£1,029.99 Inc VAT (20%)


Description

15 Ton Capacity, General Purpose Single Acting Cylinder, 423mm Minimum Height x 728mm Maximum Height, 305mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 15 Ton Capacity Single Acting Cylinder 305mm Length - H1512
  • Product Type
    Hydraulic
  • Length
    305mm
  • Type
    Single Acting Cylinder
  • Minimum Height
    423mm
  • Maximum Height
    728mm
  • Maximum Working Pressure
    700bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome