25 Ton Capacity Single Acting Cylinder 206mm Length - H2508

25 Ton Capacity Single Acting Cylinder 206mm Length - H2508

Order Code: ZT5418571SCopy

£1,199.99 Inc VAT (20%)


Description

25 Ton Capacity, General Purpose Single Acting Cylinder, 323mm Minimum Height x 529mm Maximum Height, 206mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 25 Ton Capacity Single Acting Cylinder 206mm Length - H2508
  • Product Type
    Hydraulic
  • Length
    206mm
  • Minimum Height
    323mm
  • Maximum Height
    529mm
  • Maximum Working Pressure
    700bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome