D/acting Cylinder 16mm BOREX100mm Stroke - 1120160100CN

D/acting Cylinder 16mm BOREX100mm Stroke - 1120160100CN

Order Code: ZT5373140SCopy

£73.99 Inc VAT (20%)


Description

16mm Bore x 100mm Stroke, M6 Male Piston Rod Thread, Magnetic, ISO 6432 Double Acting Cylinder, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for D/acting Cylinder 16mm BOREX100mm Stroke - 1120160100CN
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    16mm
  • Stroke Length
    100mm
  • Maximum Working Pressure
    10bar
  • Piston Rod Thread
    M6
  • Piston Rod Thread Gender
    Male
  • Operating Temperature Range
    10°C to +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome