D/acting Cylinder 25mm BOREX320mm Stroke - 1120250320CN

D/acting Cylinder 25mm BOREX320mm Stroke - 1120250320CN

Order Code: ZT5373366SCopy

£139.99 Inc VAT (20%)


Description

25mm Bore x 320mm Stroke, M10 x 1.25 Male Piston Rod Thread, Magnetic, ISO 6432 Double Acting Cylinder, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for D/acting Cylinder 25mm BOREX320mm Stroke - 1120250320CN
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    320mm
  • Bore Size
    25mm
  • Piston Rod Thread
    M10 x 1.25
  • Maximum Working Pressure
    10bar
  • Operating Temperature Range
    10°C to +80°C
  • Piston Rod Thread Gender
    Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome