1/2in BSP Parallel Female Diaphragm Accumulator 0.075 Litres - E007-1515-013611

1/2in BSP Parallel Female Diaphragm Accumulator 0.075 Litres - E007-1515-013611

Order Code: ZT5416138SCopy

£399.99 Inc VAT (20%)
£449.9911% off


Description

1/2" BSP Parallel Female, Non-repairable, Diaphragm Accumulator, 0.075 Litres, Maximum Working Pressure 250 bar, Working Temperature -10┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 1/2in BSP Parallel Female Diaphragm Accumulator 0.075 Litres - E007-1515-013611
  • Material
    Steel
  • Product Type
    Hydraulic
  • Operating Temperature Range
    10°C to +80°C
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Maximum Working Pressure
    250bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome