1/2in BSP Parallel Female Diaphragm Accumulator 0.5 Litres - E050-1515-023611

1/2in BSP Parallel Female Diaphragm Accumulator 0.5 Litres - E050-1515-023611

Order Code: ZT5416168SCopy

£209.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Non-Repairable, Diaphragm Accumulator, 0.5 Litres, Maximum Working Pressure 210 bar, Working Temperature -20┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 1/2in BSP Parallel Female Diaphragm Accumulator 0.5 Litres - E050-1515-023611
  • Capacity
    0.5L
  • Product Type
    Hydraulic
  • Material
    Steel
  • Maximum Working Pressure
    210bar
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Operating Temperature Range
    20°C to +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome