MS4-DE-1/4-V110 Soft-start Valve - 529519

MS4-DE-1/4-V110 Soft-start Valve - 529519

Order Code: ZT5390149SCopy

£249.99 Inc VAT (20%)


Description

Soft-Start Valve MS4-De-1/4-V110 Electrical, for Gradual Pressure Build-Up, Direction of Flow: From Left to Right. Type of Actuation=Electrical, Assembly Position=Any, Manual Override= (* Detenting, * Pushing) , Design Structure=Piston Seat, Type of Reset=Mechanical Spring, Festo

Specifications for MS4-DE-1/4-V110 Soft-start Valve - 529519
  • Material
    Die Cast Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Working Temperature
    10°C to +60°C
  • Flow
    2000lpm
  • Seal Material
    Nitrile
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Working Pressure
    4 to 14 bar
  • Function
    2/2
  • Voltage
    110 V AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome