24VAC Namur Mount Solenoid Valve - HUKNAM24VAC

24VAC Namur Mount Solenoid Valve - HUKNAM24VAC

Order Code: ZT5426770SCopy

£42.99 Inc VAT (20%)


Description

5/2, 3/2, 1/4", NAMUR Solenoid Valve, Aluminium, Working Temperature -5┬░C to +60┬░C, Working Pressure 8 bar, FT Pro

Specifications for 24VAC Namur Mount Solenoid Valve - HUKNAM24VAC
  • Type
    NAMUR Solenoid Valve
  • Size
    1/4in
  • Voltage
    24V ac
  • Function
    5/2, 3/2
  • Body Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome