JMFDH-5/2-D-1-C Solenoid Valve - 151019

JMFDH-5/2-D-1-C Solenoid Valve - 151019

Order Code: ZT5370364S

£229.99 Inc VAT (20%)


Description

Solenoid Valve Jmfdh-5/2-D-1-C with Manual Override. Valve Function=5/2 Bistable-Dominant, Type of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2 - 10 bar, Festo

Specifications for JMFDH-5/2-D-1-C Solenoid Valve - 151019
  • Housing Material
    Die-cast Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Size
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome