404 Original Absorbent Socks
0
1

404 Original Absorbent Socks

Order Code: ZT1186037X

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 +£2.938%


Description

404 - 80mm dia. x 1070mm long. Absorbs 1.9ltr per sock. 40 socks per box. PIG209 - 80mm dia. x 2040mm long. Absorbs 3.25ltr per sock. 16 socks per box. Mini-Mizer Pig Absorbent Sock. A mini version of the original sock. 50mm dia. x 1070mm long. Absorbs 946ml per sock. 60 socks per box.

Specifications for 404 Original Absorbent Socks
  • Overall Length
    1070mm
  • MFR Part No.
    404
  • Overall Width
    80mm
  • Colour
    Grey
  • Absorbent Capacity
    1.9L
  • Type
    Sock
  • Application
    Chemical
    General Purpose
  • Special Features
    Odourless
  • Weight
    21320g
Product Reviews -
10 months ago by Marc
Product is OK but the web page suggests you get a box of 40 when actually, if you order 1, you just get one single item and not 40. The product itself though is exactly what you would expect and is very good.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome