Chemical Sock 8CM X 1.2M

Chemical Sock 8CM X 1.2M

Order Code: ZT1180256P

£94.99 Inc VAT (20%)


Description

20 Chemical absorbent socks in dispenser box. , Safely absorb acids, alkalis and strong chemicals for easy clean-up of hazardous spills and leaks. , Place at the base of leaking machinery to absorb leaks on contact and reduce the spread of contamination. , Use to surround a spillage to prevent further spreading and absorb on contact. Absorbency: 80 litres, Size: 8cm x 1.2 metres

Specifications for Chemical Sock 8CM X 1.2M
  • MFR Part No.
    CST20
  • Weight
    7.84kg
  • Overall Length
    750mm
  • Overall Height
    700mm
  • Overall Width
    750mm
  • Colour
    Yellow
  • Size
    8CMX1.2M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome