Heavy Duty Safety Barrier

Heavy Duty Safety Barrier

Order Code: ZT3077797S

£123.99 Inc VAT (20%)
£129.994.5% off


Description

Colour: Orange.
Depth mm: 300.
Height mm: 1000.
Length m: 1.
Length mm: 1000.
Material: HDPE.
Material: Plastic.Reflective red and white strip. Long length hook for work on uneven surfaces. Low level holes in base for drainage and fork lift entry. Withstands high winds. Chapter 8 compliant barrier. H x W x D - 1000 x 1140 x 500mm (Base) .

See full description
Specifications for Heavy Duty Safety Barrier
  • Colour
    Orange
  • Material
    Plastic
  • Depth
    300mm
  • Height
    1000mm
  • Length
    1m
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome