Blast Lite Wide Black Trainers Shoes For Male - Size 10
0
1
2
3

Blast Lite Wide Black Trainers Shoes For Male - Size 10

Order Code: ZT5591233SCopy

£41.99 Inc VAT (20%)
£43.994.5% off


Description

Blast Lite are easy-clean lightweight PU trainers for those who enjoy sports or simply want a comfortable pair of walking trainers.
Soft durable synthetic upper for support and comfort
Soft padded tongue and collar for added comfort
Lightweight compression moulded EVA midsole for underfoot cushioning
Durable outsole offers greta traction and wear

See full description
Specifications for Blast Lite Wide Black Trainers Shoes For Male - Size 10
  • Fitting Method
    Wide
  • Sole Material
    Rubber
  • Lining Material
    Polyester
  • Shoe Size
    10
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Gender
    Men
  • Upper Material
    PU
  • Heel Height
    30mm
  • Material
    PU
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome