Inc VAT (20%)
Jack & Jones's range of men's trainers covers everything you need with sneakers that are perfect for jeans and a shirt for a smart-casual look.
Polyester mesh lining for a non-transparent look
Round toe
Jack & Jones branding
Upper Material:
60% Polyurethane/40% Mesh
Sole Material:
100% Rubber
Lining Material:
100% Polyester
Heel Type:
Wedge
Heel Height:
20 mm
Gender:
Men
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy