Fuse Trek Mid Hiking Boots Chocolate Brown/Timber Wolf Size 8 Male
0
1
2
3

Fuse Trek Mid Hiking Boots Chocolate Brown/Timber Wolf Size 8 Male

Order Code: ZT5607768SCopy

£132.99 Inc VAT (20%)


Description

A super rugged durable and waterproof sports hiker offering amazing underfoot cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A rugged durable and waterproof sports hiker offering amazing cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A soft highly durable embossed PU leather upper provides support and protection
Protective toe and heel overlays help prevent scuffing
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description
Specifications for Fuse Trek Mid Hiking Boots Chocolate Brown/Timber Wolf Size 8 Male
  • Heel Type
    Flat
  • Lining Material
    Polyester Mesh
  • Fastening Method
    Lace Up
  • Upper Material
    PU/Polyester
  • Fitting Type
    Regular
  • Size
    8
  • Heel Height
    25mm
  • Colour
    Chocolate Brown/Timber Wolf
  • Gender
    Men
  • Material
    PU/Polyester
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome