Chef Skull Cap

Chef Skull Cap


Select
Select
£6.59 Inc VAT (20%)
Up to 4% off


See all variants from £6.59

Description

Key Features:
• Adult (Unisex)
• Long Lasting & Comfortable
• 200gsm
• 5 Eyelet Holes In Crown For Improved Airflow
• Headwear
• 65% Polyester 35% Cotton
• Hard Wearing, Easy Care
• WRAP
• Four Thicknesses Of Material For Better Moisture Absorbency
• Chef Skull Cap
• Suitable For Laundering At 40 Degrees
• Denny's Label On Seam

See full description

Feature Attributes

Additional Features:
Tax Tab. Breathing Eyelets
Gender:
Men
Fabric Composition:
65% Polyester, 35% Cotton
Product Type:
Chefs Headwear
Fabric:
Woven Twill
Certification:
WRAP
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome