Cotton Cap Red One Size

Cotton Cap Red One Size

Order Code: ZT5292608SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

5 panel. Full profile. Pre-curved peak with 6 stitch lines. Hinged front support panel. No centre seam. Stitched eyelets. Easy tear release size adjuster.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Cotton Cap Red One Size
  • Gender
    Unisex
  • Colour
    Red
  • Material
    100% Cotton Twill
  • Size
    One Size
  • Product Type
    Caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome