Specifications for 3520 Jalas Safety Shoe White S2 (SZ-8) (42)
  • Series
    Jalas 3520
  • Colour
    White
  • Shoe Size
    8
  • Toe Cap Material
    Aluminium
  • Standards Met
    EN ISO 20345, 2022
  • Metal Free
    No
  • Toe Impact Protection
    200J
  • Upper Material
    Leather
  • Safety Classification
    S2
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Product Type
    Metal Safety Shoes
  • Fastening Method
    Laces
  • Wide Fitting
    No
  • Metatarsal Protection
    No
  • Sole Material
    Polyurethane
  • Resistance Features
    Shock Absorption
  • Vegan
    No
  • Gender
    Unisex
  • ESD
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome