1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cold-Condition Gloves
9126 Tegera Pro Microthan+ Black/Grey Cold Resistant Gloves

9126 Tegera Pro Microthan+ Black/Grey Cold Resistant Gloves


Select
See all variants from
£44.99

Inc VAT (20%)


See all variants from £44.99

Description

Wind and waterproof membrane with a palmside made from extra strong Microthan+®, which is both thinner and stronger than natural leather and provides excellent grip. The synthetic gloves are winter lined and have a thickness of 0.7mm. The black/grey/yellow gloves are waterproof with a diamond grip pattern, chrome free, elasticated 360° and suitable for all round work.
EN 388:2003, 2121 EN 511:2006, 110.

Feature Attributes

Series:

9126 Tegera Pro®

Coating:

Leather

EN388 Puncture:

1

Standards Met:

EN388: 2016,EN420 (General Requirements),EN511 Cold

Colour:

Black,Grey

EN388 Abrasion:

2

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome