1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
Lydia Composite Safety Boots

Lydia Composite Safety Boots


Select
See all variants from
£42.99Inc VAT (20%)
Up to 6.5% off

See all variants from £42.99

Description

Composite lightweight lace up ladies safety boot with quick-access side zip, breathable mesh lining, padded PU comfort collar and dual density PU outsole

Action Smooth Leather Upper
Breathable Mesh Lining
200 Joules Fibre Glass Composite Toecap
Anti-penetration Non-Metal Midsole
Side Zip for Quick Access
Padded PU Collar and PU Tongue
Removable EVA Footbed
Dual Density Injected PU Outsole

See full description

Feature Attributes

Material:
Action Leather
Upper Material:
Action Leather
Colour:
Black
Fitting:
Standard
Heel Height:
30
Sole Material:
Dual Density PU
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome