Tyvek 500 Jacket with Hood (M)
0
1

Tyvek 500 Jacket with Hood (M)

Order Code: ZT1022412P

Medium
£6.29 Inc VAT (20%)
£6.493% off
QuantityPriceDiscount
1 - 4£6.290%
5 +£5.916%

Order by 12pm, get it Tomorrow

Description

These white hooded jackets are designed especially for use with Tyvek® apparel and accessories. Delivering enhanced protection to more exposed body parts, wearing a Tyvek® jacket helps to prevent injury when handling hazardous substances.

Features and Benefits
• High-density polyethylene provides a balance of protection and comfort
• Permeable to both air and water vapour to reduce heat build up
• Repels water-based liquids and aerosols for enhanced protection
• Delivers a barrier against fine particles and fibres down to 1 micron in size
• Ultra-low-linting to reduce the risk of product contamination
• Antistatic treatment on both sides to prevent static build-up
• Silicone-free and suitable for painting applications

Typical Applications
• Pharmaceutical handling
• Chemical protection
• Exposure to lead and asbestos abatement/remediation
• General maintenance
• Automotive

Standards
• CE Category III
• EN 14126 - Barrier to infective agents
• EN 1149-1 - Antistatic

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome