Type 5/6 Disposable Coverall - Extra Size L
0
1

Type 5/6 Disposable Coverall - Extra Size L

Order Code: ZT3141460S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

• Microporous film makes the coverall breathable, ensuring comfort during periods of extended use.
• Provides protection to the full body against airborne particulates.
• Lint-free.
• Elasticated wrists, ankles, hood and waist section.
• 65gsm Microporous film.
• Model No. 9602XL
• LINT-FREE - Perfect for use in bodyshops, decorators, construction, plumbing and cleaning.
• BREATHABLE FABRIC- Microporous film makes the coverall breathable, ensuring comfort during periods of extended use.
• ELASTIC CUFFS - Elasticated wrists, ankles, hood and waist section.
• DISPOSABLE - Provides great protection against non-hazardous dust and dirt.

See full description
Specifications for Type 5/6 Disposable Coverall - Extra Size L
  • MFR Part No.
    9602XL
  • Weight
    0.16kg
  • Size
    Extra-Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome