Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Electrical Safety Mats
HR Coil Cord 1.8m Yellow
By COBA EUROPE
Order Code:
ZT3040305S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/safety/electrical-safety-mats/hr-coil-cord-1-8m-yellow/p/ZT3040305S
Add to quotation
View all Electrical Safety Mats
Description
COBA EUROPE HR Coil Cord 1.8m Yellow SAF4964
Tags:
#BulkDiscount
Specifications
Specifications for HR Coil Cord 1.8m Yellow
Product Code
SAF4964
Pack Size
Each
Product Type
Electrical Safety
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome