Escape Sign Pack of 10 5 Rules for Preventing Infections LxH 200x120mm

Escape Sign Pack of 10 5 Rules for Preventing Infections LxH 200x120mm

Order Code: ZT3930460SCopy

£122.99 Inc VAT (20%)


Description

Escape sign, pack of 10, 5 rules for preventing infections, LxH 200 x 120 mm. Supplied = assembled. Material = film. Motif = 5 rules for preventing infections. Length = 200 mm. Height = 120 mm. Feature = self-adhesive. Colour = blue. Product type = emergency escape signs. Important signs to indicate measures to stop the spread of the coronavirus. Can be used in all public areas. Various motifs. Note: Image is for illustrative purposes only

See full description
Specifications for Escape Sign Pack of 10 5 Rules for Preventing Infections LxH 200x120mm
  • Colour
    Blue
  • Material
    Film
  • Size
    200x120mm
  • Product Type
    Emergency Escape Signs
  • Height
    120mm
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome