Ceramic Heater 1.2/2.4kW - 110V

Ceramic Heater 1.2/2.4kW - 110V

Order Code: ZT1426780S

£219.99 Inc VAT (20%)


Description

Portable powder coated metal construction.
Adjustable thermostat control (15°C – 45°C)
Soft-touch control panel with LED display.
Programmable 7-day timer function.
Equipped with a tilt cutout switch for added safety.
Two ceramic heating elements provide instant heat when required.
Polished reflectors maximize heat emission.
Carry handle allows for safe movement whilst in use.
Sturdy legs provide a secure base.
Supplied with 2m cable fitted with 32A/110V plug.

See full description
Specifications for Ceramic Heater 1.2/2.4kW - 110V
  • MFR Part No.
    CH30110V
  • Weight
    8.1kg
  • Power
    1200/2400W
  • Dimensions (W x D x H)
    395 x 387 x 668mm
  • Supply
    110V - 32A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome