FF12 Mighty Heat - 9KW Fire Flo Commercial Electric Space Heaters
0
1

FF12 Mighty Heat - 9KW Fire Flo Commercial Electric Space Heaters

Order Code: ZT1024972X

Free Standing
£142.99 Inc VAT (20%)
£149.994.5% off


Description

Designed to offer the most cost effective 3ph heating solutions available. Ideal for small industrial units and a whole host of applications. Available in 12kW and 23kW outputs these fully serviceable heaters are built in the UK. Comes with two years warranty and full spare parts availability. With over temp and phase protection. Thermostat fitted as standard.

Supply: 400v 50hz
Max Current:22A
FF12 - 12kW
Max. heat capacity: 11,111kcal.
Max. pressure: 85MPa.
Air flow: 1,200.
Dimensions (H x D x W): 425 x 345 x 295mm.
Weight: 15.0kg.
FF23 - 23kW
Max. heat capacity: 17,497kcal.
Max. pressure: 90MPa.
Air flow: 1,850.
Dimensions (H x D x W): 415 x 345 x 504mm.
Weight: 20.0kg.

See full description
Product Reviews -
a year ago by Piotr
Very handy and best for me

4 years ago by Steven
As described. very good heat for size and price.

4 years ago
it works really well heats up our unit great in this cold weather

5 years ago by stephen
fast delivery and good quality

4 months ago
ordered 2,when they arrived one has the switch broken off and was lying in the bottom of the box.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome