Bc Powder Aerosol Extinguisher 600g

Bc Powder Aerosol Extinguisher 600g

Order Code: ZT4043665S

£14.99 Inc VAT (20%)


Description

This BC Powder Aerosol Extinguisher is a compact and highly efficient solution for tackling class B & C fires, with the added advantage of being safe for use on electrical fires. Designed to meet the needs of domestic environments and motor vehicles, this extinguisher combines practicality with performance. Manufactured to BS6165:2002 standards, it requires minimal maintenance and is sealed with aerosol factory-stored pressure, ensuring reliability when needed. The product comes with a durable Polypropylene bracket for easy mounting and a lightweight aluminium build for effortless use and transport.

Features and Benefits
• Aerosol factory seal ensures the extinguisher ready when needed
• Comes with a durable bracket for easy mounting
• Lightweight aluminium construction offers improved portability
• Controlled discharge ensures precise application during emergencies
• 5-year warranty provides peace of mind

See full description
Specifications for Bc Powder Aerosol Extinguisher 600g
  • Weight
    0.6kg
  • Mounting Type
    Wall Mounted
  • MFR Part No.
    100-1360
  • Class Rating
    BC
  • Application
    Electrical Equipment
  • Standards Met
    BS6165, 2002
  • Extinguishing Agent
    Dry Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome