KOS Fire Cement Buff 500g EVBKOSBUF500

KOS Fire Cement Buff 500g EVBKOSBUF500

Order Code: ZT1462396S

0.5kg
Buff
£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

KOS Fire Cement is a ready mixed blend of thermo setting resins and inorganic fillers that cures when exposed to heat, resulting in a mortar which is resistant to temperatures up to 1250C. Can be used for domestic and commercial applications on fire bricks, fire grates, flue pipes, flue bricks, boilers and other applications subject to extreme heat. Offers excellent adhesion to fire bricks, blockwork, stone and clayware. Asbestos-free. Various sizes available in black or buff. 1 x Everbuild KOS Fire Cement Colour Buff Size 500g

See full description
8 Variants available
 
Product Name
 
 
Price
Product Thumbnail Image
KOS Fire Cement Black 500g EVBKOSBKL500 0.5 kg Black

£6.59Inc VAT

Get it by Wed, 2nd Apr
Product Thumbnail Image
KOS Fire Cement Buff 500g EVBKOSBUF500 0.5 kg Buff

£6.29Inc VAT

Get it by Wed, 2nd Apr
Product Thumbnail Image
KOS Fire Cement Black 1kg EVBKOSBLK1K 1 kg Black

£7.99Inc VAT

Get it by Wed, 2nd Apr
Product Thumbnail Image
KOS Fire Cement Buff 1kg EVBKOSBUF1K 1 kg Buff

£6.99Inc VAT

Get it by Wed, 2nd Apr
Product Thumbnail Image
KOS Fire Cement Black 2kg EVBKOSBLK2K 2 kg Black

£11.99Inc VAT

Get it by Wed, 2nd Apr
Product Thumbnail Image
KOS Fire Cement Buff 2kg EVBKOSBUF2K 2 kg Buff

£11.99Inc VAT

Get it by Wed, 2nd Apr
Product Thumbnail Image
KOS Fire Cement Black Cartridge C3 300ml EVBKOSBKLC3 300 ml Black

£8.99Inc VAT

Get it by Wed, 2nd Apr
Product Thumbnail Image
KOS Fire Cement Buff Cartridge C3 300ml EVBKOSBUFC3 300 ml Buff

£7.29Inc VAT

Get it by Wed, 2nd Apr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome