Fire Retardant Boilersuit Nordic Design Orange 52 - CFRBSNDOR52

Fire Retardant Boilersuit Nordic Design Orange 52 - CFRBSNDOR52

Order Code: ZT5694304S

£59.99 Inc VAT (20%)


Description

300 gram 100% cotton drill fabric with flame retardant treatment. FR reflective tape. (Nordic Pattern) Concealed stud front to neck. One left breast pocket with flap. Two front hip pockets. Knee pad pockets. Plain back and hips ISO11611: 2007 Class 1 A1 - Protective clothing for use in welding ISO11612: 2008 A1. B1. C1 - Protection against heat and flame. Does NOT conform to EN ISO 20471.
• 300 gram, 100% cotton drill fabric with flame retardant treatment
• FR reflective tape (Nordic Pattern)
• Concealed stud fastening front up to the neck
• 1 left breast pocket with flap
• 2 front hip pockets
• Knee pad pockets
• Plain back and hips
• ISO11611: 2007 Class 1 A1 - Protective clothing for use in welding
• ISO11612: 2008 A1. B1. C1 - Protection against heat and flame
• Does NOT conform to EN ISO 20471

See full description
Specifications for Fire Retardant Boilersuit Nordic Design Orange 52 - CFRBSNDOR52
  • Colour
    Orange
  • Size
    52
  • Material
    100% Cotton Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome