Panther Flame Resistant Body Leather Sleeve Jacket - Size 3XL/58in

Panther Flame Resistant Body Leather Sleeve Jacket - Size 3XL/58in

Order Code: ZT5594811S

£46.99 Inc VAT (20%)
£49.996% off


Description

FEATURES
• Leather sleeves for arm protection
• Adjustable wrists for spark protection
• Flame retardant cotton body for improved comfort and flexibility
• Internal pockets
• Kevlar stitched
Standards • BS EN ISO 11611:2015 Class 1

See full description
Specifications for Panther Flame Resistant Body Leather Sleeve Jacket - Size 3XL/58in
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome