Oslo Lace-up Coldstore Boots Spare Laces - Pack of 10 Pairs

Oslo Lace-up Coldstore Boots Spare Laces - Pack of 10 Pairs

Order Code: ZT4269658SCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.736%


Description

Goldfreeze® Oslo Lace-up Coldstore Boot. Superior quality lightweight lace-up coldstore boot. S3 fibreglass toecap and Kevlar midsole. Black Apollo leather upper. Fully fur lined from top to bottom. Flexi PU/nitrile rubber outsole which will not crack at low temperatures, and has SRC slip resistance. Orange trim and laces. Prefer a zip side boot – then why not try our Goldfreeze® Bergen Coldstore Rigger Boot. Content: Upper: Supple anti-cracking full grain Apollo leather. Lining: Full faux-fur lining. Internal toecap: NEW fibreglass non-metal technology. Internal midsole: Anti-penetration Kevlar. Outsole: Flexi PU/Nitrile rubber, anti-cracking. Packaging: 100% Recycled and recyclable cardboard, Sustainable Inks and Adhesive free. Single use plastic free. Compliance: EN ISO 20345 S3 – CI – HRO - SRC. Colour: Black. Sizes: UK 5 – UK 13.

See full description
Specifications for Oslo Lace-up Coldstore Boots Spare Laces - Pack of 10 Pairs
  • Colour
    Black
  • Product Type
    Coldstore Boots
  • Midsole Material
    Kevlar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome