P/Dot Gloves 6oz Palm-dots, 8oz BK SZ 10 Men S K/W, Pack of 12
0
1
2

P/Dot Gloves 6oz Palm-dots, 8oz BK SZ 10 Men S K/W, Pack of 12

Order Code: ZT1177084X

£5.39 Inc VAT (20%)


Description

Cotton backed gloves with a comfortable yet durable design.

Features and Benefits
• Palms and fingers covered with vinyl dots for extra grip
• Comfortable knitted wrist
• Simple design
• Comes in packs of 12

Typical Applications
• Ideal for general handling applications

Standards
• CAT I

See full description
Specifications for P/Dot Gloves 6oz Palm-dots, 8oz BK SZ 10 Men S K/W, Pack of 12
  • Liner Material
    Cotton
  • Coating
    PVC
  • Size
    10
  • Colour
    Black
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome