Perforated Metal Cover, Zinc Plated, WxD 1200 X 500mm

Perforated Metal Cover, Zinc Plated, WxD 1200 X 500mm

Order Code: ZT2713003S

£154.99 Inc VAT (20%)


Description

Perforated metal cover, zinc plated, WxD 1200 x 500 mm. Supplied = assembled. Finish = zinc plated. For depth = 500 mm. For width = 1200 mm. Weight = 7.8 kg. Product type = accessories for environmental cupboards. For tray shelves and base sumps.

Specifications for Perforated Metal Cover, Zinc Plated, WxD 1200 X 500mm
  • Supplied
    Assembled
  • For Depth
    500mm
  • Weight
    7.8kg
  • Finish
    Zinc Plated
  • For Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome