Whistler Snood Hood Black One Size

Whistler Snood Hood Black One Size

Order Code: ZT5285144S

£6.59 Inc VAT (20%)
£6.995.5% off


Description

Cold weather face/head/ear protection, fashion style wrap, super warm & light.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open. Oeko-Tex certified.

Specifications for Whistler Snood Hood Black One Size
  • Gender
    Unisex
  • Material
    100% Acrylic
  • Product Type
    Snoods
  • Colour
    Black
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome