Flexo Board, Individual Segment, Width 315mm

Flexo Board, Individual Segment, Width 315mm

Order Code: ZT2727044S

£419.99 Inc VAT (20%)


Description

Flexo board, individual segment, width 315 mm. Supplied = assembled. Paper format = A4 portrait. Document orientation = vertical. Colour = light grey. Width = 315 mm. Height = 1185 mm. Depth = 78 mm. Without wall profile. Individually labelling using coloured signs (weekdays, projects, teams, machines, levels) Coloured order folders used for prioritisation. Individual segments can be moved using aluminium rail. For all A4 documents in portrait format for planning company operations. Individual segments with two rollers for suspension, and 1 roller for the wall clearance. All work documents are stored well protected and easily visible. The colour coding of the board segments in combination with the matching order folders produces a visual aid as a self-managed control system. By arranging the colours, individual priorities can be defined. The Flexo board system is well suited for workshops, industrial operations and for logistics companies. The individual segments can be inserted and removed easily, and be moved along the aluminium rail. The spacers ensure the boards always remain vertical. Furthermore, the individual segments can be taken along to the workplace by the use. This means the mobile boards can also be used for continuous, rolling planning of your workflows. Supplied with mounting material.

See full description
Specifications for Flexo Board, Individual Segment, Width 315mm
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Document Orientation
    Vertical
  • Height
    1185mm
  • Paper Format
    A4 Portrait
  • Width
    315mm
  • Depth
    78mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome