Vinyl Tape 471+ Indigo 9mm x 32M0.14mm PN2510

Vinyl Tape 471+ Indigo 9mm x 32M0.14mm PN2510

Order Code: ZT5136800S

£10.99 Inc VAT (20%)


Description

Provides clean removal without adhesive residue after a 30 minute bake cycle at 121 �C. Even no ghosting effect
Flexible and conformable tape creates fine paint lines for striping, colour separation and complex designs
Semi-translucent backing allows for accurate alignment with simple and complex patterns
Resists lifting from compound surfaces, contours, depressions, and angles for precision paint design results
Versatile rubber adhesive bonds and conforms to many surfaces including resins and lifts cleanly



Suggested Applications
Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion

See full description
Specifications for Vinyl Tape 471+ Indigo 9mm x 32M0.14mm PN2510
  • Thickness
    0.14mm
  • Product Type
    Vinyl Tape
  • Width
    9mm
  • Colour
    Indigo
  • Length
    32m
  • Size
    9mm x 32M x 0.14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome