Sliding Key Fob Assorted (Pack of 40) - KF10878

Sliding Key Fob Assorted (Pack of 40) - KF10878

Order Code: ZT1545961S

£6.99 Inc VAT (20%)


Description

Giving you an easier way to identify your keys is now made simple with the Q-Connect Key Fobs. Allowing you to insert a written tab into the fob, it is easy to identify the key you need in a matter of moments. The plastic construction is durable and hardwearing and the bright colours help to provide an easier identification process. This pack of 40 Q-Connect Key Fobs is ideal for organizing your keys or other small items without hassle. There is a small paper insert to enable written identification specific to your needs.
Key fobs for organisation
Easily attaches to your keyring
Label insert for identification
Plastic casing is durable and hardwearing
Tag size: 57 x 30 x 7mm
8 fobs of each of the five colours of red, yellow, blue, green, white
Pack of 40
Suitable for use with the Q-Connect key cabinets (KF02605 KF04027 KF04274)

See full description
Specifications for Sliding Key Fob Assorted (Pack of 40) - KF10878
  • MFR Part No.
    KF10878
  • Weight
    0.2007kg
  • Pack Quantity
    40
  • Material
    Plastic
  • Product Type
    Key Fob

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome